▪ Connection thread size for the pad: M5, M6, M8, R1/8, G1/8, NPT1/8 ▪ Fixed orifice size (mm): 0.3, 0.5, 0.7, 1.0 ▪ Maximum operating pressure range (MPa): 0 to 0.7 ▪ Ambient and fluid temperature (°C): 5 to 60 (No freezing) ▪ Element nominal filtration rating (µm): 40