JSP

JSP Stealth™ 9200 VollsichtbrilleKlasse N mit abnehmbaren Gesichtschutz

  • ERIKS:14783762
  • Hersteller:AGW010-603-000
Image 1
Image 2
Image 1
Image 2

Stealth™ 9200 Faceshield Goggle with MistResist+™

A unique combination of indirect vented goggle and face protection with a sleek modern design. The Stealth™ 9200 has been engineered to offer outstanding performance, comfort and looks.Features & benefits• Lighter than a standard faceshield• Face shield can be lifted when not in use• Dust, liquid splash, molten metal, extreme temperatures and UV protection• Indirect vented, class 1 optics with MistResist+™ (N class anti-mist)• B grade impact at extreme temperatures• Conforms to EN 166 1B.T.3.4.9.N and EN 170 2-1.2
Zur Liste hinzufügen

CHF 47.35/ Stückexkl. MwSt

CHF 51.19inkl. MwSt

15 Auf Lager - Voraussichtliches Lieferdatum 10.11.2026

Live-Bestellverfolgung

Liefertermin selbst wählen

Gratis Versand ab CHF 150

Marke
JSP