JSP

JSP EVOGuard®C3 MAX Industrie-Schutzvisier

  • ERIKS:14783729
  • Hersteller:ADA260-070-000
Image 1

EVOGuard® C3-MAX Industrial Visor


The purpose built EVOGuard®C Industrial Browguard System and replacement visors have a host of features designed in-house by the JSP R&D team. Developed over three years, EVOGuard® adheres to a strict brief to combine maximum comfort and protection with simple, effortless maintenance.



Features & Benefits
  • Co-Polyester Clear Visor With Chin Guard
  • Increased Chemical Resistance - Certified to EN166
  • UV Protection - UV 2C-1.2
  • B - Impact Rating



COMPREHENSIVE VISOR RANGE



Five high performance industrial visors are available, enabling users to select the perfect visor for their task and price point. Visors are fully compatible with a range of JSP Evolution® helmet models in addition to the purpose built EVOGuard®C Industrial Browguard System.



BALANCED & SECURE



Extensive research with end users established that a balanced, secure fit is essential. Mounted to a browguard or helmet, the self-lubricating nylon hinges hold the visor securely in position through even the most extreme movements and motions whilst offering balanced weight distribution essential for all-day use.



SUPREME COMFORT



Features the new JSP Revolution® wheel ratchet, tightening securely to hold the unit firmly in position, no matter the task or amount of user movement involved. System comes complete with a wraparound, soft foam backed, replaceable, Chamlon® sweat band providing superior comfort.



MAXIMUM ADJUSTABILITY



Multiple fitting design allows the wearer to adjust the browguard in three directions; an over the crown slide fitting, combined with forward and back adjustments maximise compatibility with different head shapes. A large rear comfort pad forms to the wearer's head shape, resting under the occipital bone and spreading the load for an exceptionally secure and comfortable fit for all users.



PRODUCT COMPATIBILITY



The EVOGuard® range has been specifically designed to maximise compatibility with a range of JSP PPE, including EVO® helmet models as well as the Force®8 PressToCheck® respirator, Springfit® disposable masks and the Sonis® helmet mounted ear defender range.



CERTIFIED HEARING PROTECTION



The EVOGuard®C Industrial Browguard System has been developed to integrate seamlessly with Sonis® helmet mounted ear defenders. The Sonis® range has been tested and certified compatible with the EVOGuard®C Industrial Browguard System and all JSP Evolution® safety helmets.
Zur Liste hinzufügen

CHF 81.30/ Stückexkl. MwSt

CHF 87.89inkl. MwSt

Voraussichtliches Lieferdatum - 30.11.2026

Live-Bestellverfolgung

Liefertermin selbst wählen

Gratis Versand ab CHF 150

Marke
JSP