Design: Multi-component Kraftform handle with integrated soft zones for better grip and roll-off protection. A switchable steel planetary gear integrated in the handle increases the working speed. The turbo quadruples the screwing speed, purely mechanical, maximum torque 14 Nm. The cut-off is recommended for fine adjustment and final tightening of a screw. Insulated up to 1000 V according to IEC 60900, DIN EN 60900. Application: Adapter for Wera VDE interchangeable blades.
85,03 €/ Unitéhors TVA
102,89 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150