Design: The ergonomic multi-component Kraftform handle with roll-off protection serves as magazine holder for 6 bits and can be opened toward the top at the push of a button. This allows for easy removing of bits.
Design: With Rapidaptor quick change chuck for quick and easy bit changes. A switchable planetary gear integrated in the handle increases the working speed. The turbo quadruples the screwing speed, purely mechanical, maximum torque 14 Nm. The cut-off is recommended for fine adjustment and final tightening of a screw. Supplied in folding bag, suitable for Wera 2go.158,69 €/ Unitéhors TVA
192,01 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150