Eriks
WERA

WERA Jeu de tournevis VDE Slim Slim 7 pieces

  • ERIKS:14047842
  • Fabricant:4013288178640
Image 1
VDE screwdriver set, narrow blade

Design: Made of high-alloy special steel. With multi-component Kraftform handle, ergonomic, with integrated soft zones for better grip, hard zones for high speed and hexagonal roll-off protection. In addition, the screwdrivers have a head embossing with output symbol and size. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900.

Round blade with reduced blade and handle diameter for turning deep screws and spring clips.

Ajouter à la liste

55,48 €/ Unitéhors TVA

67,13 €TVA incluse

8 En stock - Date de livraison estimée 09/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
WERA