Design: The ergonomic multi-component Kraftform handle with roll-off protection serves as magazine holder for 6 bits and can be opened toward the top at the push of a button. This allows for easy removing of bits.
Design: Compact combination of a Zyklop ratchet for 3/8" sockets and a screwdriver set for 1/4" bits with magnetic direct pick-up. The lockable head at 0°, 15° and 90° allows the tool to be used as a ratchet and ratchet screwdriver. Low return angle of 5° due to fine serration with 72 teeth. Pivoting bit magazine for easy removal of bits.
148,65 €/ jeuhors TVA
179,87 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150