Eriks
WERA

WERA Jeu de clés plates Joker auto-ajustantes VDE 4 pièces 7-19mm

  • ERIKS:14539328
  • Fabricant:4013288221803
Image 1
VDE open-end spanner set Joker, self-adjusting

Design: Made of chrome-molybdenum steel, head mobile mounted for screwing according to the ratchet principle with a swing-back angle of 30°. The parallel, flat jaws adjust automatically and continuously to the required jaw span . The screw is securely clamped by the integrated lever mechanism, reducing the risk of slipping. Supplied in a very compact textile box, protects sensitive surfaces. Application: For fast, continuous screwing, even in cramped working conditions.

Handle insulated up to 1000 V according to IEC 60900, DIN EN 60900.

Ajouter à la liste

249,45 €/ Unitéhors TVA

301,83 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
WERA