Eriks
WERA

WERA Jeu de clés mixtes 5 pièces 8-19mm

  • ERIKS:14518928
  • Fabricant:4013288214171
Image 1
Combination spanner set JokerDesign: Made of chromium molybdenum steel with nickel-chrome coating. Ring side angled by 15°. The jaw position of 7.5° in combination with the special double hexagonal profile allows reset angles of 15° when the spanner is turned between the individual screwdriving strokes. Supplied in a very compact roll-up case, protects sensitive surfaces. Application: Specially designed for use in very confined working conditions.
Ajouter à la liste

83,18 €/ Unitéhors TVA

100,65 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
WERA