Eriks
WERA

WERA Embout Impaktor 1/4" DIN 3126 C6,3 T30x25mm pack de 10

  • ERIKS:14591155
  • Fabricant:4013288223913
Image 1
Bit for recessed TORX® screws 1/4" Impaktor

General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw. The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX® tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.

Design: Similar to DIN 3126 C 6.3. With Impaktor technology for above-average service life: up to 5 times longer product life compared to standard or torsion bits. Output diamond coated. Supplied in a resealable plastic box of 10 pcs. Application: Especially well suited for use with impact drivers.

Ajouter à la liste

44,24 €/ Unitéhors TVA

53,53 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
WERA