Eriks
WERA

WERA Cle polygonale a cliquet Joker switch 15mm

  • ERIKS:13412065
  • Fabricant:4013288184726
Image 1
Open-ended spanner with Joker ring ratchet, reversibleDesign: With chromium molybdenum steel and nickel-chromium coating, straight shape. Fine-toothed ratchet mechanism with 80 teeth and a reset angle of 4.5° on the ring side. The ratchet head is angled at 15°. The straight jaw with double hexagonal profile and a reset angle of just 30° allows for efficient work even in narrow places. The interchangeable, hardened and serrated metal plate on the jaw side, which serves as an end-stop, holder and anti-slip device, simplifies usage and reduces the risk of slipping and sliding.
Ajouter à la liste

54,99 €/ Unitéhors TVA

66,54 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
WERA