Eriks
UVEX

UVEX Lunettes ultrasonic 9302-285 pc clair,noir/gris

  • ERIKS:12499313
  • Fabricant:4031101188072
Image 1
Pioneering full vision goggle with exceptional wearer comfort. The combination of two different materials (hard/soft components) means that pressure never becomes a problem, even after long periods of wear. The soft flexible component adapts to individual face curvature, providing complete side protection even over prescription spectacles. The outstanding ventilation ensures a pleasant non-irritating interior environment. Further key features of this top goggle include sporty design, panorama field of vision and easy lens replacement.
Ajouter à la liste

13,60 €/ Unitéhors TVA

16,46 €TVA incluse

Vendu par: 4Commande minimum: 4

Date de livraison estimée - 24/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
UVEX