LONGLIFE C-TRIM Design: With zirconia alumina layers (ZA), with straight plastic plate. The disc is self-trimming, allowing the disc to be fully utilised. Long-lasting aggressive removal performance with very long tool life. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm. Application: Suitable for edge grinding and weld seam machining. Optimised for use on powerful angle grinders. Note: High edge stability due to compacted linen at the edge of the disc.
6,20 €/ Unitéhors TVA
7,50 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150