Eriks
TYROLIT

TYROLIT Roue lam. LONGLIFE C-TRIM125mm ZA-40 bombé

  • ERIKS:14598636
  • Fabricant:9003172013565
Image 1
Flap grinding disc for steel and stainless steel machining

LONGLIFE C-TRIM Design: With zirconia alumina layers (ZA), with straight plastic plate. The disc is self-trimming, allowing the disc to be fully utilised. Long-lasting aggressive removal performance with very long tool life. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm. Application: Suitable for edge grinding and weld seam machining. Optimised for use on powerful angle grinders. Note: High edge stability due to compacted linen at the edge of the disc.

Ajouter à la liste

6,20 €/ Unitéhors TVA

7,50 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
TYROLIT