Eriks
TYROLIT

TYROLIT Meule d'ébarbage CERABOND X 230x7mm CA24Q-BFK

  • ERIKS:14598634
  • Fabricant:9009012023213
Image 1
Rough grinding disc for stainless steel

CERABOND X Design: Ceramic grain (CA 24), medium hard, with fibre-reinforced resin bond for outstanding service life. The tool retains its high grinding performance over the full service life thanks to the self-sharpening effect of the high-performance ceramic grain abrasive, in conjunction with a special bond technology. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm. Application: Suitable for edge and surface grinding as well as weld seam machining.

Ajouter à la liste

28,35 €/ Unitéhors TVA

34,30 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
TYROLIT