CERABOND X Design: Ceramic grain (CA 24), medium hard, with fibre-reinforced resin bond for outstanding service life. The tool retains its high grinding performance over the full service life thanks to the self-sharpening effect of the high-performance ceramic grain abrasive, in conjunction with a special bond technology. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm. Application: Suitable for edge and surface grinding as well as weld seam machining.
11,82 €/ Unitéhors TVA
14,30 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150