Eriks
TYROLIT

TYROLIT Disque à lamelles CERABOND X 125mm CA-60 ond.

  • ERIKS:14598639
  • Fabricant:9009013058856
Image 1
Flap grinding disc for steel and stainless steel machining

CERABOND Design: With ceramic grain (CA), with straight plastic plate. Cooling properties due to abrasive additives. The tool retains its high grinding performance over the full service life thanks to the self-sharpening effect of the high-performance ceramic grain abrasive, in conjunction with a special bond technology. The disc is self-trimming, allowing the disc to be fully utilised. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm. Application: Suitable for surface grinding, weld seam machining and for chamfering and deburring.

Ajouter à la liste

7,79 €/ Unitéhors TVA

9,43 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
TYROLIT