CERABOND Design: With ceramic grain (CA), with straight plastic plate. Cooling properties due to abrasive additives. The tool retains its high grinding performance over the full service life thanks to the self-sharpening effect of the high-performance ceramic grain abrasive, in conjunction with a special bond technology. The disc is self-trimming, allowing the disc to be fully utilised. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm. Application: Suitable for surface grinding, weld seam machining and for chamfering and deburring.
7,79 €/ Unitéhors TVA
9,43 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150