Eriks
TYROLIT

TYROLIT Brosse de polissage radiale Ø 150 x 12,7 x 25,4 mm P 50 vert, type TC

  • ERIKS:14598346
  • Fabricant:9003173118825
Image 1
Radial grinding brush Sunburst

Design: Plastic brush with interspersed aluminium oxide abrasive grain. Mould-cast for long life and consistent material removal. No clogging, minimal contact pressure. Application: To clean heavily clogged filaments and for deburring and preparing surfaces. Ideal for use on bench grinders. Supplied incl. nylon flange for inner diameter 12.7; 15.9; 19; 22.2 mm.

Type TC curved Thinner, more flexible bristles mean greater adaptability, giving a consistent finish, even on profiled surfaces.

Ajouter à la liste

102,67 €/ Unitéhors TVA

124,23 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
TYROLIT