Eriks
TRACTEL

TRACTEL Point d'ancrage fixe aluminium coloré

  • ERIKS:12466124
Image 1
Image 2
Image 1
Image 2
Aluminium anchor point to stop a fall from 2 usersThis aluminium anchor point has been tested to stop a fall of 2 users, both weighing up to 150 kg. including tools and workwear. Complies with the EN 795 A standard Secures with M12 bolts at 100 mm intervals. Available in the following 5 colours: aluminium, grey, black, red and yellow
Ajouter à la liste

31,63 €/ Unitéhors TVA

38,27 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
TRACTEL