Eriks
SKF

SKF Vibracon rondelle sphérique SMSW 16-ASTR

  • ERIKS:12972619
  • Fabricant:7316576074561
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spherical washers from SKF are designed to create an exact parallel plane between the bolt head and the face of the nut. This spherical washer automatically adjusts to compensate for angle errors and eliminate bolt bending. This product suitable for any application where M16 bolts or comparable are being used.
  • Suitable for bolt size M16 or comparable
  • Automatically adjusts to compensate for angle errors
  • Surface pressure is evenly distributed
  • Increased bolt stretch possible due to increased clamping length
  • Design and use of high-grade alloy steel provides reliability
  • Eliminates bolt bending
  • Reduces bolt fatigue
  • Avoid spot-facing
Ajouter à la liste

61,70 €/ Unitéhors TVA

74,66 €TVA incluse

Date de livraison estimée - 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
SMSW
D
33 mm
H
20 mm
Dimension de filetage
M 16
Poids de remplissage
0.25 kg