Eriks
SKF

SKF Tige filetee TKSA 51-ROD80

  • ERIKS:13378548
  • Fabricant:7316576864926
Image 1
4 × threaded rods of 80 mm (3.1 in.) Additional rods can be attached to the supplied rods to make the rods longer. Such an extension of rods is useful for applications with large coupling diameters where the laser lines of the measuring heads need to look over the coupling.
Ajouter à la liste

134,27 €/ Unitéhors TVA

162,47 €TVA incluse

1 En stock - Date de livraison estimée 13/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
TKSA
Type
Accessory Set of Four Threaded Extension Rods
Poids
0.18 kg