Eriks
SKF

SKF Roulement à une rangée de billes Acier Étanche des deux côtes 62/22-2RS1

  • ERIKS:23758158
  • Fabricant:7316577298614
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This deep groove ball bearing is engineered for versatile use in demanding applications. Its contact seals on both sides effectively retain lubrication and exclude contaminants promoting longer service life. The robust sheet metal cage and bearing steel construction enable reliable performance at high rotational speeds. The design accommodates both radial and axial loads with reduced maintenance requirements. Features
  • Contact seals on both sides retain lubricant and exclude contaminants for extended bearing life
  • Sheet metal cage and bearing steel enhance stability and durability under operational loads
  • Low friction design optimises rotational efficiency at speeds up to 9000 r/min
  • Single row deep groove construction supports radial and axial loads in both directions
  • Pre-lubricated with grease to minimise maintenance and simplify installation
Application & Usage
  • Used with compact gearboxes requiring high rotational speed and minimal vibration
  • Ideal for electric motors operating under combined radial and axial loading
  • Compatible with automation systems demanding reliable
  • low-maintenance bearing solutions
Ajouter à la liste

17,34 €/ Unitéhors TVA

20,98 €TVA incluse

29 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
62
Type
6222
Exécution
Une rangée
Diamètre intérieur
22 mm
Diamètre extérieur
50 mm
Largeur
14 mm
Matériau
Acier
Joint
Étanche des deux côtes
Matériau du joint
Caoutchouc
Jeu de roulement
CN (normal)
Cage
Tôle
Précision de rotation
Standard
Lubrification
Graisse
Charge dynamique
14 kN
Charge statique
7.65 kN
Limite de fatigue
0.325 kN
Vitesse limite
9000 rpm
Poids
0.117 kg
Poids
0.26 lb
da_min
27.6 mm
da_max
32 mm
B
14 mm
D
50 mm
d
22 mm
d1
32.2 mm
D2
44 mm
Da_max
44.4 mm
r1,2
1 mm
ra
1 mm