Eriks
SKF

SKF Roulement à rotule sur billes pour conditions de vibration et de désalignement.

  • ERIKS:24208632
  • Fabricant:7316570423204
Image 1
Overview This spherical roller bearing is designed for heavy load accommodation in both directions. Its self-aligning feature manages shaft deflections and misalignment with minimal friction. The bearing includes relubrication features for extended operational life. Modular compatibility with housings sleeves and nuts increases its application flexibility. Features
  • Self-aligning design compensates for shaft deflection to prevent premature failure
  • High load carrying capacity supports demanding industrial applications and reduces downtime
  • Relubrication feature ensures prolonged service life and optimal performance in harsh conditions
  • Low friction operation minimises heat generation and energy loss during high-speed use
  • Sheet metal cage construction offers durability and stable roller guidance under load
Application & Usage
  • Used with heavy-duty conveyors in mining and quarrying operations
  • Ideal for modular bearing systems requiring housing
  • sleeves and nuts
  • Compatible with large industrial gearboxes and processing machinery
Ajouter à la liste

11 790,50 €/ Unitéhors TVA

14 266,51 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
223
Type
Spherical Roller Bearing
Diamètre intérieur
280 mm
Diamètre extérieur
580 mm
Largeur
175 mm
Alésage
Alésage cylindrique
Jeu de roulement
C3
Cage
Tôle
Avec joint d'étenchéité
Non
Exécution
Deux rangée
Nombre de séries
2
Charge statique
5200 kN
Charge dynamique
4158 kN
Vitesse limite
1100 rpm
Vitesse de référence
800 rpm
Poids
220 kg
Poids
484 lb