Eriks
SKF

SKF Roulement à rotule à deux rangées de rouleaux Alésage cylindrique 24152 CC/C3W33

  • ERIKS:24002180
  • Fabricant:7316577119735
Image 1
Overview This spherical roller bearing accommodates heavy loads in both radial and axial directions. Its self-aligning design manages shaft deflections and misalignment with minimal friction. Constructed with a sheet metal cage and relubrication features it offers increased wear resistance and long service life. The bearing is part of a modular system compatible with housings sleeves and nuts. Features
  • Self-aligning design effectively compensates for shaft misalignment and reduces maintenance needs
  • Heavy load carrying capacity supports reliable operation in demanding industrial environments
  • Relubrication feature prolongs service intervals and reduces downtime for maintenance
  • Sheet metal cage construction enhances operational stability under dynamic conditions
  • Low friction performance minimises temperature rise and increases bearing lifespan
Application & Usage
  • Used with modular bearing housings in conveyor drive systems
  • Ideal for heavy-duty mining equipment requiring misalignment compensation
  • Compatible with large industrial fans and processing machinery
Ajouter à la liste

6 373,91 €/ Unitéhors TVA

7 712,43 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
241
Type
Spherical Roller Bearing
Diamètre intérieur
260 mm
Diamètre extérieur
440 mm
Largeur
180 mm
Alésage
Alésage cylindrique
Jeu de roulement
C3
Cage
Tôle
Avec joint d'étenchéité
Non
Exécution
Deux rangée
Nombre de séries
2
Charge statique
4800 kN
Charge dynamique
3086 kN
Vitesse limite
950 rpm
Vitesse de référence
670 rpm
Poids
110 kg
Poids
243 lb