Eriks
SKF

SKF Roulement à rotule à deux rangées de rouleaux Alésage cylindrique 23264 CC/C3W33

  • ERIKS:23756273
  • Fabricant:7316571739243
Image 1
Overview This spherical roller bearing accommodates heavy loads and supports misalignment and shaft deflection. The design includes a cylindrical bore and sheet metal cage for durability. Relubrication features extend operational reliability in demanding industrial environments. The bearing is suitable for modular systems with housings sleeves and nuts. It offers a wide bore and outer diameter to fit large-scale assemblies. Features
  • Cylindrical bore allows straightforward mounting for improved installation efficiency
  • Sheet metal cage provides mechanical stability under heavy operational loads
  • Relubrication feature enables extended service intervals and reduced maintenance effort
  • Handles misalignment and shaft deflections without increased friction or temperature rise
  • High load capacity and two-row construction support demanding industrial applications
Application & Usage
  • Used with large modular bearing housings in mining equipment
  • Ideal for supporting heavy shafts in paper mill machinery
  • Compatible with high-load conveyor assemblies in material handling systems
Ajouter à la liste

11 899,84 €/ Unitéhors TVA

14 398,81 €TVA incluse

Date de livraison estimée - 11/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
232
Type
Spherical Roller Bearing
Diamètre intérieur
320 mm
Diamètre extérieur
580 mm
Largeur
208 mm
Alésage
Alésage cylindrique
Jeu de roulement
C3
Cage
Tôle
Avec joint d'étenchéité
Non
Exécution
Deux rangée
Nombre de séries
2
Charge statique
6700 kN
Charge dynamique
4607 kN
Vitesse limite
950 rpm
Vitesse de référence
700 rpm
Poids
235 kg
Poids
519 lb