Eriks
SKF

SKF Kit de réparation THAP 300E-10

  • ERIKS:24007341
  • Fabricant:7316572146262
Image 1
Overview This air-driven oil injector set is engineered for mounting and dismounting applications requiring high pressure. The THAP 300E/K10 includes a robust pump pressure gauge hoses and quick connection couplings. It enables rapid generation of pressure up to 300 MPa facilitating efficient handling of large mechanical joints. The set is provided in a durable wooden carrying case and comes with mounting fluid for immediate use. Features
  • Air-driven operation reduces manual effort and speeds up maintenance processes
  • Quick connection couplings enable fast and secure attachment to hydraulic systems
  • Pressure gauge included allows accurate monitoring during high pressure tasks
  • High pressure capability up to 300 MPa supports demanding industrial applications
  • Sturdy wooden case provides organised storage and easy transport on site
Application & Usage
  • Used with OK couplings in heavy equipment maintenance
  • Ideal for dismounting large pressure joints such as bearings and flywheels
  • Compatible with oil injection procedures for railway wheels and large gears
Ajouter à la liste

1 085,55 €/ Unitéhors TVA

1 313,52 €TVA incluse

1 En stock - Date de livraison estimée 26/10/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
THAP
Type
Air Driven Oil Injector Set