Eriks
SKF

SKF Ensemble de bouchon de manomètre THAP E-11

  • ERIKS:12553358
  • Fabricant:7316575003043
Image 1
Overview This spare gauge plug assembly is designed for mounting pressure gauges on the THAP air driven pump series. It includes a special plug nipple with left hand thread and a connection nipple. The assembly enables secure integration of a suitable pressure gauge for precise monitoring. Engineered specifically for compatibility with the THAP series it ensures reliable pressure measurement. Features
  • Includes special plug nipple for secure left hand threaded connections reducing risk of leakage
  • Connection nipple allows direct installation of pressure gauge streamlining setup and maintenance
  • Designed for THAP series pumps ensuring optimal compatibility and operational reliability
  • Spare part availability supports ongoing system uptime and uninterrupted service
Application & Usage
  • Used with THAP air driven pump installations for gauge mounting
  • Ideal for maintenance scenarios requiring pressure monitoring solutions
  • Compatible with hydraulic tool setups needing reliable gauge integration
Ajouter à la liste

634,75 €/ Unitéhors TVA

768,05 €TVA incluse

1 En stock - Date de livraison estimée 04/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
THAP
Type
Spare Gauge Plug Assembly