Eriks
SKF

SKF Ens. moteur pneumatique THAP E-5

  • ERIKS:24007345
  • Fabricant:7316575003005
Image 1
Overview This air motor assembly is designed as a spare part for air-driven hydraulic pumps in the THAP series. It is engineered for integration with compatible hydraulic systems ensuring optimal operation and reliability in industrial environments. The assembly supports maintenance and repair tasks contributing to reduced downtime and extended pump service life. Its precise construction allows for seamless replacement in existing pump setups. Features
  • Designed for THAP air-driven pumps enabling direct compatibility and streamlined installation
  • Supports maintenance and repair reducing operational downtime and extending pump lifespan
  • Precision-engineered components ensure reliable performance in demanding industrial environments
  • Spare part availability facilitates quick replacement and minimises system disruption
Application & Usage
  • Used with air-driven hydraulic pumps requiring motor assembly replacement
  • Ideal for maintenance tasks in industrial hydraulic systems
  • Compatible with THAP series equipment in assembly or service operations
Ajouter à la liste

1 177,55 €/ Unitéhors TVA

1 424,84 €TVA incluse

Date de livraison estimée - 09/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF