Eriks
SKF

SKF Distributeur de graisse TLRD 150

  • ERIKS:14622382
  • Fabricant:7316581947133
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The TLRD series is a refillable electro-mechanical single-point grease dispenser, which can be reused by simply refilling it with fresh grease and installing it with a new battery pack. It brings additional value compared to gas-driven lubricators as it can be operated under variable temperatures, or when the application conditions require a remote mounting (in case of vibration, limited space, or hazardous environment), or when a simple filling/refilling process is required.
Ajouter à la liste

189,47 €/ Unitéhors TVA

229,26 €TVA incluse

16 En stock - Date de livraison estimée 05/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF