Eriks
SKF

SKF Accessoires pour THAP pompe à air comprimé THAP E-2

  • ERIKS:24007354
  • Fabricant:7316572146125
Image 1
Overview This spare set of hoses is engineered for use with air driven pumps in the THAP series. Designed for maintenance applications it ensures reliable connection and consistent performance in hydraulic tool operations. The product facilitates efficient mounting and dismounting processes in demanding environments. Its compatibility with the THAP air driven pump series supports streamlined workflow and equipment uptime. Features
  • Compatible with THAP air driven pump series enables straightforward replacement during maintenance
  • Robust construction ensures consistent hydraulic flow improving operational reliability
  • Designed for mounting and dismounting tools reduces downtime in service operations
  • Tailored fit for specific pump models eliminates compatibility concerns during installation
  • Lightweight design at 0.73 kg allows easy handling for technicians on site
Application & Usage
  • Used with THAP series pumps for hydraulic maintenance tasks
  • Ideal for replacement in industrial air driven hydraulic systems
  • Compatible with mounting and dismounting hydraulic tool setups
Ajouter à la liste

505,95 €/ Unitéhors TVA

612,20 €TVA incluse

Date de livraison estimée - 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
THAP
Type
Spare Set Of Hoses