Eriks
SIEMENS

SIEMENS PLC Siemens avec module de communication avancée

  • ERIKS:15091521
  • Fabricant:6940408102095
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This module ensures efficient and fast communication between PLCs and other system components, offering reliable and scalable network solutions for automation.Features
  • Supports multiple industrial network protocols for seamless integration
  • Features advanced diagnostics to monitor and improve system performance
  • Enables fast, real-time communication between devices and control systems
Application & Usage
  • Ideal for controlling processes that require high-speed communication between systems
  • Applied in automated systems where reliable and secure communication is crucial
  • Used in industries requiring fast, real-time data exchange for machine control
Ajouter à la liste

205,00 €/ Unitéhors TVA

248,05 €TVA incluse

6 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SIEMENS
Série
S7-1200
Type
PLC communication module
Largeur
1.18 in
Hauteur
3.93 in
Feature EFI00049_INH
2.95 in