Eriks
SIEMENS

SIEMENS PLC Siemens avec I/O analogique précis

  • ERIKS:15091524
  • Fabricant:4047623412823
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview A robust CPU module that guarantees high availability and reliability for automation systems, with the ability to handle complex control tasks in industrial environments.Features
  • Supports redundant configurations for increased system reliability
  • Optimized for high-frequency tasks requiring real-time processing
  • Features advanced diagnostics for monitoring system health
Application & Usage
  • Ideal for continuous monitoring and control in process automation
  • Perfect for industrial systems that require minimal downtime and high uptime
  • Used in critical applications like power plants where reliability is key
Ajouter à la liste

261,60 €/ Unitéhors TVA

316,54 €TVA incluse

6 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SIEMENS
Série
S7-1200
Type
PLC CPU Module
Largeur
2.75 in
Hauteur
4.92 in
Feature EFI00049_INH
3.93 in
Modèle
SIMATIC S7-1200