Eriks
SIEMENS

SIEMENS PLC Siemens avec E/S haute densité

  • ERIKS:15091526
  • Fabricant:6940408102033
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This analogue I/O module ensures accurate signal processing and reliable data transfer for applications requiring precise control in industrial automation.Features
  • Offers precise analog signal processing with high fidelity
  • Built for long-lasting durability in demanding industrial environments
  • Supports a wide range of analog sensors for various industrial needs
Application & Usage
  • Used for controlling precise variables like temperature and pressure in industrial processes
  • Applied in applications where continuous monitoring of analog signals is essential
  • Ideal for use in laboratories and production facilities requiring highly accurate data acquisition
Ajouter à la liste

293,30 €/ Unitéhors TVA

354,89 €TVA incluse

4 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SIEMENS
Série
S7-300
Type
PLC Analogue Input Module
Largeur
1.77 in
Hauteur
3.93 in
Feature EFI00049_INH
2.95 in