Eriks
RUST-OLEUM

RUST-OLEUM Spray confort, poignée

  • ERIKS:12968745
  • Fabricant:8715743016646
Image 1
Spray can hand grip ComfortGrip®

• Ergonomic design The hand grip provides better control, ease of use, and thus for a better spray pattern. The large, comfortable and user-friendly handle is energy saving and suitable for right and left handers. • For universal use Works well on all Rust-Oleum spray cans (except marking spray) and thanks to its rugged construction can be used for even higher demands. • Application: 1. Create pressure on the can. 2. Align spray tip opening. 3. Pull trigger to spray.

Ajouter à la liste

10,34 €/ Unitéhors TVA

12,51 €TVA incluse

Vendu par: 6Commande minimum: 6

8 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
RUST-OLEUM
Contenu
500 ml
Emballage
Aérosol