Eriks
RUST-OLEUM

RUST-OLEUM HARD HAT® GALVA ZINC-ALU Finition riche en zinc Aluminium metallise 1kg

  • ERIKS:11932402
  • Fabricant:8715743008757
Image 1
Hard Hat® Aerosols Zinc Aluminium Spray Bright Galvanizing 2117 is a fast drying zinc rich primer/topcoat based on an epoxy ester resin. The product contains pure zinc and aluminium as pigment and provides cathodic protection.
  • Zinc coating with sparkling aluminium particles
  • Resists 340 hours of salt spray testing (DIN 50021 SS)
  • The best compromise between a zinc spray and an aluminium spray
RUST-OLEUM Zinc Aluminium Spray 2117 should be used on damaged galvanized steel surfaces. RUST-OLEUM Zinc Aluminium Spray 2117 is intended to be applied on small areas or for touch-up. RUST-OLEUM Zinc Aluminium Spray 2117 should be used as a single coat in light industrial exposures, corrosive environments and high humidity areas.
Ajouter à la liste

53,44 €/ Unitéhors TVA

64,66 €TVA incluse

Vendu par: 6Commande minimum: 6

Date de livraison estimée - 24/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
RUST-OLEUM
Série
HARD HAT®
Couleur
Argenté
Emballage
Boîte