Eriks
RIDGID

RIDGID Thermomètre infrarouge sans contact type IR-200

  • ERIKS:13210010
  • Fabricant:095691367983
Image 1
Image 2
Image 1
Image 2
The RIDGID® micro IR-200 Non-Contact Infrared Thermometer provides simple, quick and accurate surface temperature readings at the push of a buttonSimply squeeze the trigger and point the ultra-sharp dual class II lasers at the surface being measuredThe micro IR-200 provides an immediate temperature measurement on a clear, easy-to-read backlit LCD displayIn addition to numerous other uses, this rugged and compact instrument enables professional tradesman to diagnose heating and ventilation problems, perform preventative monitoring of electrical motors and systems, troubleshoot steam traps and quickly check fuses or circuit breakers for overheating – all without contact
Ajouter à la liste

113,99 €/ Unitéhors TVA

137,93 €TVA incluse

33 En stock - Date de livraison estimée 09/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
RIDGID
Plage de température infrarouge
de -50 jusqu'à 1200 °C