Eriks
REMA

REMA Palan manuel à chaîne C-21 500kg/12m

  • ERIKS:14075050
  • Fabricant:8717365259807
Image 1
Safety factor of at least 4.8 or higher. Very compact and light body, can be carried easily. Strong and shape retaining housing due to high-grade steel. Stronger forged hook and newly developed safety latch for even more safety. Durable brake discs for a long life. Probably the strongest hoist load chain B39VH, Grade 10PropertiesSafety factor of 4.8 or higher.Very compact and light body, easy to carry.Strong and shape retaining housing as result of high grade metal.Stronger forged hook and newly developed safety latch for even more safety.Double pall spring for extra safety.Durable brake discs for a long life.Probably the strongest hoist load chain B39VH, H39 DAT Grade +1.Standard delivery3 m hoisting height.2,5 m operating height.OptionAvailable in any other hoisting and operational heights.
Ajouter à la liste
Non disponible en ligne
Date de livraison estimée - 16/11/2026
Contactez-nous

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
REMA