Eriks
RED ROOSTER

RED ROOSTER Riveteuse

  • ERIKS:23177397
  • Fabricant:8717981000524
Image 1
RED ROOSTER Industrial pneumatic-hydraulic blind riveter. Very fast and powerful, with low air consumption per blind rivet. Lightweight and ergonomically designed for optimum ease of use. Comes with multiple nose pieces for various blind riveting capabilities. Features: • fast and powerful • low air consumption • ergonomic and lightweight • nose pieces for 3,2mm, 4,0mm and 4,8mm included • with vacuum for vertical work • including keys and rubber stand
Ajouter à la liste

198,00 €/ Unitéhors TVA

239,58 €TVA incluse

1 En stock - Date de livraison estimée 04/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
RED ROOSTER