Eriks
PORTWEST

PORTWEST Polaire Lourde Argyll, F400, Bleu royal, Standard, XXL

  • ERIKS:12512828
  • Fabricant:5036108190188
Image 1
Image 2
Image 1
Image 2
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in. Heavy weight polar fleece with anti-pill finish for added warmth and comfortGenerous fit for wearer comfortZipped pocketsFront zip opening for easy accessElasticated cuffs for a secure fitDrawcord adjustable hemAvailable in an excellent choice of corporate colours2 pockets for secure storage
Ajouter à la liste

28,13 €/ Unitéhors TVA

34,04 €TVA incluse

Date de livraison estimée - 20/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
PORTWEST
Série
Argyll F400
Taille
2XL
Couleur
Bleu roi
Modèle
Veste polaire