Eriks
PORTWEST

PORTWEST Pantalon de pluie Classic, S441, Orange, Standard, M

  • ERIKS:12696839
  • Fabricant:5036108202249
Image 1
Lightweight and easily packable for convenience, these trousers provide comfort and protection in any weather. The fit is roomy for easy layering on top of trousers, with the added benefit of side access pockets. The stud adjustable hem ensures a secure fit around work boots. Unbeatable value for money. Lightweight, waterproof fabric with taped seams prevents water penetrationSide access pocketsFully elasticated waistband for ultimate wearer comfortStud adjustable hems for a secure fitRetail bag which aids presentation for retail salesGenerous fit for wearer comfortExtremely water resistant fabric finish, water beads away from fabric surfaceTaped seams to provide additional protectionREACH compliant PVC coating40+ UPF rated fabric to block 98% of UV rays
Ajouter à la liste

11,45 €/ Unitéhors TVA

13,85 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
PORTWEST
Série
S441
Modèle
Pantalon imperméable
Taille
M