Eriks
PIKT-O-NORM

PIKT-O-NORM Etiquettes PVC jaune 100x45mm (100pcs) vierge mat 0,3mm

  • ERIKS:14033633
Image 1
Plastic labels in the shape of a rectangle in various colors and sizes, with a hole for attachment and rounded corners.Marking plates for labeling, sorting, identifying or color coding products, containers, pallets, storage racks, clothing, return goods , parts or other materials to be marked.The labels are made of a sturdy plastic and are weatherproof, which means they can also be used outdoors.They can be written on with a waterproof marker or a permanent marker.Untearable PVC label / tag with a thickness of .3mm and a bore of 5mm.Through the hole, the labels can be attached with a metal ball chain, string or Tiewrap.
Ajouter à la liste

14,40 €/ paquethors TVA

17,42 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
PIKT-O-NORM