Design: Aluminium oxide (A) with fibre-reinforced resin bond. Standard bore 22.23 mm. Application: For cutting sheets, profiles and solid materials, for creating openings. The thin cutting discs (1.0-1.9 mm thickness) are ideal for fast, thin and low-burr cutting, the thicknesses 2.4 to 3.2 mm for robust use.
PSF STEEL Grit (A), medium hardness High service life and high cutting performance.
2,21 €/ Unitéhors TVA
2,67 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150