Eriks
PFERD

PFERD Meule a tronconner droite A46PPS 125x1,6mm

  • ERIKS:23428271
  • Fabricant:4007220538128
Image 1
PSF STEEL cutting disc for steel machining

Design: Aluminium oxide (A) with fibre-reinforced resin bond. Standard bore 22.23 mm. Application: For cutting sheets, profiles and solid materials, for creating openings. The thin cutting discs (1.0-1.9 mm thickness) are ideal for fast, thin and low-burr cutting, the thicknesses 2.4 to 3.2 mm for robust use.

PSF STEEL Grit (A), medium hardness High service life and high cutting performance.

Ajouter à la liste

1,76 €/ Unitéhors TVA

2,13 €TVA incluse

Vendu par: 25Commande minimum: 25

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
PFERD