Eriks
PFERD

PFERD Meule a tronconner droite A24PPS 230x3mm

  • ERIKS:23148738
  • Fabricant:4007220163498
Image 1
PSF STEEL cutting disc for steel machining

Design: Aluminium oxide (A) with fibre-reinforced resin bond. Standard bore 22.23 mm. Application: For cutting sheets, profiles and solid materials, for creating openings. The thin cutting discs (1.0-1.9 mm thickness) are ideal for fast, thin and low-burr cutting, the thicknesses 2.4 to 3.2 mm for robust use.

PSF STEEL Grit (A), medium hardness High service life and high cutting performance.

Ajouter à la liste

4,11 €/ Unitéhors TVA

4,97 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
PFERD