Design: DIN 911, ISO 2936 K. Made of high-alloyed spring steel, completely hardened, chrome-plated and powder-coated . With ball head and bevelled short arm. The coating in different coloured finishes make it easier to distinguish between the jaw spans.
18,31 €/ Unitéhors TVA
22,16 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150