Design: Very robust, nylon filaments impregnated with silicon carbide with hard and pointed tips and very flexible working surface. No risk of breakage due to high elasticity and flexibility. This prevents clogging the trim with grinding residue to ensure constant high quality grinding. Plus the abrasive filaments are resistant against weak acids and lyes. With 6-mm shank. Application: For use in drills and high-speed electrical and compressed air tools. For deburring precision parts with consistent grinding effect.
14,78 €/ Unitéhors TVA
17,88 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150