Eriks
OSBORN

OSBORN Brosse circulaire SIC ondulee 50x6mm G120

  • ERIKS:12739012
  • Fabricant:4013349790828
Image 1
Tool wheel brush, silicon carbide

Design: Very robust, nylon filaments impregnated with silicon carbide with hard and pointed tips and very flexible working surface. No risk of breakage due to high elasticity and flexibility. This prevents clogging the trim with grinding residue to ensure constant high quality grinding. Plus the abrasive filaments are resistant against weak acids and lyes. With 6-mm shank. Application: For use in drills and high-speed electrical and compressed air tools. For deburring precision parts with consistent grinding effect.

Ajouter à la liste

13,14 €/ Unitéhors TVA

15,90 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
OSBORN
Diamètre de la brosse
50 mm