Eriks
OSBORN

OSBORN Brosse circulaire SIC 178x18mm G120

  • ERIKS:12738997
  • Fabricant:4013349304889
Image 1
Wheel brush, silicon carbide

Design: Very robust, nylon filaments impregnated with silicon carbide with hard and pointed tips and very flexible working surface. High elasticity and no risk of breakage. This prevents clogging the trim with grinding residue to ensure constant high quality grinding. Plus the abrasive filaments are resistant against weak acids and lyes. Application: For use in stationary machines. For deburring precision parts and profile sections with consistent grinding effect. Ideal for high-contour components and for defined edge rounding.

Ajouter à la liste

42,00 €/ Unitéhors TVA

50,82 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
OSBORN
Diamètre de la brosse
178 mm