Eriks
MOTIP

MOTIP Motip 1689 RAL7001 400ml brillant gris

  • ERIKS:23586043
  • Fabricant:8711347016891
Image 1
Decorative lacquer with excellent coverage and filling properties to treat surfaces, treated and untreated, of wood, metal aluminium, glass, stone and various types of plastic. The lacquer has lasting colour and gloss, is rust preventive and resistant to petrol, chemicals and weather influences. MoTip Home and Hobby Lacquer is available in high gloss, satin matt and matt colours in aerosols of 400 ml and 150 ml and a brushcan of 100 ml.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
MOTIP
Type
1689
Couleur
Gris
Numéro RAL
7001
Contenu
400 ml
Emballage
Seringue